Shop All Safety Banners and Posters
Zing
Environmental Awareness Poster, 22 x 16In
Mfr # 5004
Zoro # G0780997
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Green @ Work
- Material Plastic
- Height 22 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 5004
- Zoro # G0780997
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 16 in |
Description
Environmental Awareness Poster, Shape Horizontal Rectangle, Safety Banner Legend Green @ Work, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 16 in, Height 22 in, Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (19L495)
- DUNLOP Size 4 Unisex Steel Rubber Boot, Yellow (6123155)
- KASK Zenith Clear Face Visor (WVI00007-500)
- SIGNMISSION OSHA Watch Your Step W/ Symbol Bilingual 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-SF-P-1824-L-10887)
- ZING Environmental Awareness Poster, 22 x 16In (5007)
- ZING Safety Poster, 22 x 16In, Flu Prevention (5011)
- ZING Safety Poster, Lockout Tagout, 18inHx24inW (6065)
- NMC Working Safely Together Banner (BT48)
- NMC This Department Has Worked Write On Scoreboard (WS1)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- NMC Lean Mantra Banner (BT59)
- Zing Safety Banners and Posters