Shop All Safety Banners and Posters
Zing
Environmental Awareness Poster, 22 x 16In
Mfr # 5003
Zoro # G1586812
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Language English
- Legend Green @ Work
- Material Plastic
- Height 22 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 5003
- Zoro # G1586812
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 16 in |
Description
Environmental Awareness Poster, Shape Horizontal Rectangle, Safety Banner Legend Green @ Work, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 16 in, Height 22 in, Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Fire Barrier Spray Foam Sealant, Aerosol Can, Orange (501212)
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- 3M 3M™ 6300 Half Face Respirator - Large, Black, 24/Case (OCS6300)
- STRANCO Die Cut Number Label, 5, 10 Cards, PK10 (DBV-1.5-5-10)
- ZING Environmental Awareness Poster, 22 x 16In (5007)
- ZING Safety Poster, 22 x 16In, Flu Prevention (5011)
- ZING Safety Poster, Lockout Tagout, 18inHx24inW (6065)
- ACCUFORM Safety Motivation Set, Safety Team Goal (MSK416)
- COMPLYRIGHT GHS Hazard Comm. Poster, English (W0720)
- BRADY Safety Banner, 42 x 120In, Vinyl, Text, ENG (50911)
- SAFETYPOSTER.COM Safety Poster, The Handy Location Isnt, EN (P4642)
- Zing Signs