Shop All Safety Banners and Posters
Zing
Environmental Awareness Poster, 22 x 16In
Mfr # 5002
Zoro # G1386777
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Green @ Work
- Material Plastic
- Height 22 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 5002
- Zoro # G1386777
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 22 in |
Width | 16 in |
Description
Environmental Awareness Poster, Shape Horizontal Rectangle, Safety Banner Legend Green @ Work, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 16 in, Height 22 in, Thickness 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, Long 3-Pocket Waist, Black, F9L (18810)
- FIRE-DEX Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H61NLNB)
- FIRST ALERT Smoke and Carbon Monoxide Alarm, 85 dB, Photoelectric Sensor (1039783/PRC700)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size XL, 12PK (GL2006KXL)
- ZING Safety Poster, 22 x 16In, Flu Prevention (5011)
- ZING Safety Poster, Lockout Tagout, 18inHx24inW (6065)
- ZING Environmental Awareness Poster, 22 x 16In (5007)
- SAFETYPOSTER.COM Safety Poster, Report Unsafe Equipment, EN (P0054)
- ACCUFORM Banner, Avoid Slips & Trips, 28 x 96 In. (MBR881)
- 5S SUPPLIES 5 S's of Lean Poster Version 2 24in X 32in (POSTER-5SL-V2)
- NMC Banner, 5S Depends On You (BT555)
- Zing Safety Banners and Posters