Shop All Medical Equipment Bags & Cases
This Product is Discontinued
Zing
Employee PPE Kit, 8 Components, PK45 (Discontinued)
Mfr # 7490
Zoro # G9394683
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Includes (3) Face Masks, (3) PR Nitrile Gloves-Size Large, (1) Safety Glasses, Pkg Disinfecting Wipes-40 Ct, 2 oz Bottle of Hand Sanitizer, Facial Tissues, (5) Thermometer Strips, Pkg Most Towelettes-8 Ct
- Number of Components 8
- Size Large
- People Served 1
- Case Type Resealable Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 7490
- Zoro # G9394683
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Size | Large |
Height | 8 in |
Width | 10 in |
Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Employee PPE Kit |
Includes | (3) Face Masks, (3) PR Nitrile Gloves-Size Large, (1) Safety Glasses, Pkg Disinfecting Wipes-40 Ct, 2 oz Bottle of Hand Sanitizer, Facial Tissues, (5) Thermometer Strips, Pkg Most Towelettes-8 Ct |
Number of Components | 8 |
People Served | 1 |
Case Type | Resealable Bag |
Case Material | Plastic |
Waterproof | No |
Standards | EPA |
Shop By | Closeouts |
Description
Employee PPE Kit, Size Large, People Served 1, Number of Components 8, Case Type Resealable Bag, Case Material Plastic, Waterproof No, Height 8 in, Width 10 in, Depth 2 in, Includes (3) Face Masks, (3) PR Nitrile Gloves-Size Large, (1) Safety Glasses, Pkg Disinfecting Wipes-40 Ct, 2 oz Bottle of Hand Sanitizer, Facial Tissues, (5) Thermometer Strips, Pkg Most Towelettes-8 Ct, Standards EPA, Package Quantity 45
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.