Shop All Medical Equipment Bags & Cases
Zing
Employee PPE Kit, 4 Components, PK60
Mfr # 7491
Zoro # G9396397
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 6 in
- Width 10 in
- People Served 1
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 7491
- Zoro # G9396397
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Height | 6 in |
Width | 10 in |
Size | Large |
Depth | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Employee PPE Kit |
People Served | 1 |
Case Material | Plastic |
Waterproof | No |
Case Type | Resealable Bag |
Number of Components | 4 |
Standards | EPA |
Includes | Face Mask, PR Nitrile Gloves-Size Large, Pkg Disinfecting Wipes-20 Ct, 2 oz Bottle of Hand Sanitizer |
Shop By | Closeouts |
Description
Employee PPE Kit, Size Large, People Served 1, Number of Components 4, Case Type Resealable Bag, Case Material Plastic, Waterproof No, Height 6 in, Width 10 in, Depth 2 in, Includes Face Mask, PR Nitrile Gloves-Size Large, Pkg Disinfecting Wipes-20 Ct, 2 oz Bottle of Hand Sanitizer, Standards EPA, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEUTROGENA Neutrogena Oil-Free Acne Wash 6 oz., PK24 (6811719)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- IVYX Pre-Contact Cleanser, Poison Oak/Ivy, PK25 (18-052)
- FIRST AID ONLY Empty First Aid Case, Wall Mount, Metal (M5023)
- MEDSOURCE Waste Bag, 17-1/8 in. L x 9 in. W, PK480 (MS-17367)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x15", 2mL, Clear, PK1000 (Z2.1215)
- R&B FABRICATIONS Air Mask Bag, Red, 4" L (RB-426-RD)
- PELICAN Case, EMS, Insrts, 20.85Lx12.73Wx12.75D, Org (1460-005-150)
- Zing Medical Equipment Bags & Cases