Shop All Facility Signs
Zing
Emergency Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English
Mfr # 2543
Zoro # G8889190
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Tornado Shelter
- Width 7 in
- Height 7 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2543
- Zoro # G8889190
- UPC # 00611105911384
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 7 in |
Details
Item | Emergency Sign |
Legend | Tornado Shelter |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Standards | LEED Accreditation |
Sign Legend Color | Black, Blue |
Green Certification or Other Recognition | UL Environment Claims Validated |
Double-Sided | Yes |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Sign Legend Text Color | Black, Blue |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 7 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Tornado Shelter, Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 3 in, Number Kit, 1/8 (STL-108-8030)
- NMC Danger Oxygen No Smoking No Open Flames Sign, D597PB (D597PB)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Orange (6016OM)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White, Mesh/Neoprene (2980-4)
- ZING Safety Shower Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2528)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Generator Emergency Stop Sign, Landscape (OS-NS-A-1014-L-13098)
- Zing Signs