Shop All Slip, Trip & Fall Hazard Signs
Zing
Emergency Sign, 7 1/2 in Height, 20 in Width, Plastic, Vertical Rectangle, English
Mfr # 3057
Zoro # G2719306
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Severe Weather and Shelter Area (Tornado Pictogram)
- Width 20 in
- Height 7 1/2 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 3057
- Zoro # G2719306
- UPC # 611105904386
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 20 in |
Height | 7 1/2 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 7/8 in |
Description
Emergency Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Severe Weather and Shelter Area (Tornado Pictogram), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Single Web SRL: No Connector, Snap Hook (019-5040)
- BRADY Numbers and Letters Labels, PK 10 (5050P-9)
- BRADLEY Floor Mounted Heat Traced Shower with Eye/Face Wash Plastic (S19-304D2B)
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, M, PR (47-402)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- HY-KO Caution Slippery When Wet Sign 12" x 20", 5PK (B00562)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1054-RA_14X10 (U7-1054-RA_14X10)
- NMC Caution Watch Your Step Sign - Bilingual, CBA6R (CBA6R)
- Zing Slip, Trip & Fall Hazard Signs