Shop All Facility Signs
Zing
Emergency Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish
Mfr # 2623
Zoro # G8432562
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Tornado Shelter/Refugio Contra Tornados
- Width 8 in
- Height 11 in
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2623
- Zoro # G8432562
- UPC # 00611105907004
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 11 in |
Details
Item | Emergency Sign |
Legend | Tornado Shelter/Refugio Contra Tornados |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English, Spanish |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Standards | LEED Accreditation |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Includes | Adhesive Mounting Pads |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 11 in, Width 8 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Tornado Shelter/Refugio Contra Tornados, Printed Language English, Spanish, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC CERTIFIED CRANE OPERATOR, GRAPHIC, 2"DIA, Pk25 (HH105)
- MAPA 720 TempDex Plus Nitrile Mediumweight Glove (720127)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0224-S)
- CARHARTT Pants, Blue, Cotton, 34 x 34 In. (FRB100-DNM 34 34)
- ZING Recycle Label, PK5 (1041S)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- ACCUFORM Quality Control Sign, 7X10", QC Re-Work, Width: 10", MQTL725VA (MQTL725VA)
- Zing Signs