Shop All Fire Signs
Zing
Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish
Mfr # 2624
Zoro # G8432599
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas
- Width 7 in
- Height 11 in
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2624
- Zoro # G8432599
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 11 in |
Details
Item | Emergency Sign |
Legend | Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Double-Sided | Yes |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black, Blue |
Standards | LEED Accreditation |
Includes | Adhesive Mounting Pads |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Blue |
Description
Emergency Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 11 in, Width 7 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Legend Severe Weather Shelter Area/Area De Refugio En Condiciones Atmosfericas Rigurosas, Printed Language English, Spanish, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XL)
- HONEYWELL HOWARD LEIGHT TrustFit Trak Reusable Foam Ear Plug, Pod Shape, 29 dB, Blue, 100 PK (TFT-POD-30)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- PETZL Carabiner, Twist-Lock, 5-5/16" Length, Aluminum, Black (M34A RLN)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- ACCUFORM Fire Alarm Sign, 10 in Height, 7 in Width, Plastic, Rectangle, English (MFXG448VP)
- Zing Fire Signs