Shop All Facility Signs
Zing
Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish
Mfr # 2622
Zoro # G8432477
original price:
$19.07
9% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Tornado Shelter/Refugio Contra Tornados
- Width 7 in
- Height 11 in
- Sign Shape V-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2622
- Zoro # G8432477
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 11 in |
Details
Item | Emergency Sign |
Legend | Tornado Shelter/Refugio Contra Tornados |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | V-Shaped, With Mounting Holes |
Printed Language | English, Spanish |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Standards | LEED Accreditation |
Includes | Adhesive Mounting Pads |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Description
Emergency Sign, Sign Subject Matter Assembly or Shelter, Evacuation, Height 11 in, Width 7 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Legend Tornado Shelter/Refugio Contra Tornados, Printed Language English, Spanish, Sign Shape V-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Filters Sign, Landscape (OS-NS-P-1014-L-18827)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP8LCD)
- BANNER STAKES Belt Barrier, Matte, Red Belt (MH5009L)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (5/8 in.), Polycarbonate, Green (KIT-102722-G)
- ZING Sign, Bilingual, Danger Do Not Drink, PL, 20033 (20033)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Sign, Caution Watch Your Head, 7x10", ADH, 10123S (10123S)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape (OS-NS-A-710-L-16129)
- Zing Signs