Shop All Fire Signs
Zing
Emergency Sign, 10 in Height, 10 in Width, Plastic, English
Mfr # 2639
Zoro # G8432693
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Severe Weather
- Width 10 in
- Height 10 in
- Sign Material Plastic
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2639
- Zoro # G8432693
- UPC # 00611105904522
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 10 in |
Details
Item | Emergency Sign |
Legend | Severe Weather |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.125 in |
Legend Style | Text |
Double-Sided | Yes |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black, Blue |
Includes | Adhesive Mounting Pads |
Standards | LEED Accreditation |
Sign Legend Text Color | Black, Blue |
Description
Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Severe Weather, Printed Language English
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-L)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (386XXL-10-V)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 25x45" Tacky T, PK4 (TT-2545-34G)
- BLACK DIAMOND Spill Kit, Universal, Wheeled, 50 gal. (1350KU-BD)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- FIRST ALERT BRK 10BC Fire Extinguisher (GARAGE10)
- Zing Fire Signs