Shop All Exit Signs
Zing
Emergency Exit Sign, English, 7" W, 7" H, Plastic, Red
Mfr # 2551
Zoro # G8889251
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit Only Alarm Will Sound (Picto)
- Width 7"
- Height 7"
- Sign Shape L-Shaped
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2551
- Zoro # G8889251
- UPC # 00611105911025
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 7" |
Height | 7" |
Details
Item | Emergency Exit Sign |
Legend | Emergency Exit Only Alarm Will Sound (Picto) |
Sign Shape | L-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, L-Shaped |
Printed Language | English |
Sign Background Color | Red |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.125" |
Sign Legend Color | White |
Includes | Adhesive Mounting Pads |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | White |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Legend Emergency Exit Only Alarm Will Sound (Picto), Printed Language English, Sign Shape L-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light Wall Mount Bracket, Gray (LWMB2)
- LYLE Refldecaldanger Confined Space, 7"x5", LCU4-0268-RD_7X5 (LCU4-0268-RD_7X5)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Green (40CP87)
- PARTNERS BRAND String Knit Cotton Gloves, Small, White, 12 Pairs/Case (GLV1010S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Orange (U6-1078-RD_14X10)
- Zing Exit Signs