Shop All Tags
Zing
Danger Tag, 5-3/4 x 3 In, Yel, Plstc, PK10
Mfr # 7015
Zoro # G0827757
product price: $21.49
/pk 10, $2.15/ea
$21.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 in
- Withstand Pull Force 50 lbf
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 1/2 in |
Mounting Hole Diameter | 1/2 in |
Description
Danger Tag, Subject Matter Blank, Sign Legend No Legend, Legend Same on Both Sides Yes, Sign Header No Header, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side No Legend, Sign Header -Back Side No Header, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46114)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0028YB)
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40056)
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- ZING AED Tag, 5-3/4 x 3 In, Bk and R/Wht, PK10 (7018)
- ZING Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (7010)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, PK10 (7014)
- ZING Caut Tag, 5-3/4 x 3 In, Bk/Yel, Plstc, PK10 (7019)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- C.H. HANSON Blank Tag, Square, Red, PK5 (43033)
- ZORO SELECT Caution Tag By The Roll, 6-1/4 x 3, PK100 (43Z240)
- Zing Tags