Shop All Tags
Zing
Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10
Mfr # 7013
Zoro # G2252117
product price: $18.49
/pk 10, $1.85/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 in
- Header Background Color Black, Red, White
- Tag Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 1/2 in |
Mounting Hole Diameter | 1/2 in |
Description
Danger Tag, Subject Matter Danger, Sign Legend Name, Date, Legend Same on Both Sides No, Sign Header Danger, Sign Header Background Color Red, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag, Remarks, Sign Header -Back Side Danger, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Luminator .35Mm PVC Poly Suit 3 Pc, S (2013RS)
- ALPINE INDUSTRIES Triple Box Wire Wall Mount Glove Dispenser, White, PK4 (ALP485-04-WHI-4pk)
- LYLE Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U1-1063-NP_14X10)
- DELTA PLUS Over-the-Head Electronic Ear Muffs, 25 dB, Impulse, Gray (COM-655)
- ZING Danger Tag, 5-3/4 x 3 In, Yel, Plstc, PK10 (7015)
- ZING Danger Tag, 5-3/4 x 3 In, Plstc, OSHA, PK10 (7010)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, PK10 (7014)
- ZING Caut Tag, 5-3/4 x 3 In, Bk/Yel, Plstc, PK10 (7019)
- ZING AED Tag, 5-3/4 x 3 In, Bk and R/Wht, PK10 (7018)
- ZING Saf Inspection Tag, 5-3/4 x 3 In, Wht, PK10 (7012)
- ELECTROMARK Rpr Tag, 3 x 5-3/4 In, Bk/Yel, PK25 (Y625758)
- Zing Tags