Shop All Facility Signs
Zing
DANGER Sign, No Clearance, 10X14" Aluminum, 2116A
Mfr # 2116A
Zoro # G8437788
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Clearance
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2116A
- Zoro # G8437788
- UPC # 00611105905895
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Danger Sign |
Header | Danger |
Legend | No Clearance |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040" |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Color | Black |
Green Certification or Other Recognition | UL Environment Claims Validated |
Header Legend Color | White |
Header Background Color | Black, Red, White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend No Clearance, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, XL, 1 Pair (MPT-58-011)
- CELLUCAP Bouffant Cap, PP, Wht, 18 in, PK1000 (B4HS)
- CARHARTT Hooded Sweatshirt, Navy, 50 Cotton/50 PET, XL (K121-472 XLG REG)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 2XL (70529_310-2XL)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING Recycle Label, PK5 (1041S)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Steel Only No Trash Sign, Landscape (OS-NS-D-710-L-18451)
- Zing Facility Signs