Shop All Electrical Hazard Signs
Zing
DANGER Sign, High Voltage Keep Out, 10X14, Height: 10"
Mfr # 2104A
Zoro # G8437550
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage Keep Out
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2104A
- Zoro # G8437550
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | High Voltage Keep Out |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Header Legend Color | White |
Header Background Color | Black, Red, White |
Legend Style | Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend High Voltage Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 140)
- CONDOR Tacky Mat, Blue, 26 x 45 In, PK4 (6GRA9)
- BRADY Numbers and Letters Labels, PK 10 (5050P-N)
- SAFE KEEPER 30ft Webbed SRL (PCWB30FT-SK)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 472P15 (472P15)
- Zing Signs