Shop All Electrical Hazard Signs
Zing
DANGER Sign, High Voltage, 7X10", Aluminum
Mfr # 1103A
Zoro # G8434513
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1103A
- Zoro # G8434513
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | High Voltage |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Legend Style | Text |
Double-Sided | No |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 76-100, PK25 (2YB33)
- SIGNMISSION Visitor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Visitor Parking Only (A-1218 Hospital - Visitor Parking Only)
- OCCUNOMIX Coverall, Unisex, 3X, Yellow, Polyester (LUX-WCVL-Y3X)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0036-RD_10x7 (LCU3-0036-RD_10x7)
- Zing Electrical Hazard Signs