Shop All Electrical Hazard Signs
Zing
DANGER Sign, High Voltage, 10X14", Plastic
Mfr # 2103
Zoro # G8888588
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2103
- Zoro # G8888588
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Danger Sign, Rectangle, English, Sign Legend High Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, 2XL (CM3020)
- TOUGH DUCK Bib Overalls, Black, Size 42x32 In. (791016)
- GLOBE SCIENTIFIC Labeling Tape, 1/2" x 500" per Roll, 6 Rolls/Box, Salmon, 6PK (LT-05X500S)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 3XL (70529_310-3XL)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1218-L-2547)
- Zing Electrical Hazard Signs