Shop All Electrical Hazard Signs
Zing
DANGER Sign, High Voltage, 10X14", Aluminum
Mfr # 2103A
Zoro # G8437620
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2103A
- Zoro # G8437620
- UPC # 00611105905673
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | High Voltage |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Legend Style | Text |
Header Legend Color | White |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend High Voltage, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black (13511)
- MILWAUKEE TOOL Fingerless Work Gloves - X-Large (48-22-8743)
- BRADY Pipe Marker, Chilled Water, Gn, 8 In orGrtr (7045-1HV)
- CONDOR Cut Resistant Gloves, PR (61JC50)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- BRADY Machine/Equipment Label, English, PK5, 86199 (86199)
- Zing Electrical Hazard Signs