Shop All Electrical Hazard Signs
Zing
DANGER Sign, High Voltage, 10X14", Adhesive
Mfr # 2103S
Zoro # G8437569
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Height 10 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2103S
- Zoro # G8437569
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | High Voltage |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Sign Legend Color | Black |
Header Legend Color | White |
Legend Style | Text |
Header Background Color | Black, Red, White |
Sign Legend Text Color | Black |
Sign Header | Danger |
Sign Header Background Color | Black, Red, White |
Glow In The Dark | No |
Sign Header Text Color | White |
Sign Legend | High Voltage |
Product Type | Danger Sign |
Description
Danger Sign, Rectangle, English, Sign Legend High Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND High Performance FR Hi-Vis Hoodie, Hi-Vi (IHDPANT29RT2XT)
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow (09711)
- BRADY Ammonia Pipe Marker, HTRL, 8In and Above, 90449 (90449)
- PORTWEST Berlin Executive Hi-Vis Vest, Med (US476)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- LYLE Decaldanger Area In Front Of, 10"x7" (LCU4-0069-ND_10X7)
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225PC (ESD225PC)
- Zing Signs