Shop All Personal Protective Equipment Signs
Zing
DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black
Mfr # 2122A
Zoro # G8437812
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Construction Area Hard Hats Required
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2122A
- Zoro # G8437812
- UPC # 00611105905086
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Construction Area Hard Hats Required |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Sign Legend Color | Black |
Header Legend Color | White |
Legend Style | Text |
Header Background Color | Black, Red, White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Construction Area Hard Hats Required, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-3/4"H (74/40 KA RED)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317E)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-3C-PK (7268-3C-PK)
- OCCUNOMIX Wrist Support, Ambidextrous, Beige (310-158)
- ZING DANGER Sign, Hard Hat Area, 10X14", AL (2102A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- NMC Danger Ear Protection Required Sign - Bilingual (ESD687RB)
- Zing Signs