Shop All Electrical Hazard Signs
Zing
DANGER Sign, Electrical Panel, 10X14"
Mfr # 2089
Zoro # G9580949
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-NEC Regulations
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2089
- Zoro # G9580949
- UPC # 00611105905307
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-NEC Regulations |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Header Background Color | Black, Red, White |
Sign Legend Color | Black |
Legend Style | Text |
Header Legend Color | White |
Includes | Adhesive Mounting Tabs |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-NEC Regulations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Portable Rail Clamp Sign Holder, 49 in Height, 12 in Width (FRR390)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- LABELMASTER Non-Hazard Waste Label, w/Gen Vinyl, PK100 (GWMV)
- SIGNMISSION Sign, 7" H, Plastic, NOTICE Restrooms Through Doorway And Left Sign, Landscape, L-16489 (OS-NS-P-710-L-16489)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- LYLE Decal, Danger Electrical Equipment, 10x7", Sign Material: Vinyl (LCU4-0620-RD_10X7)
- Zing Electrical Hazard Signs