Shop All Electrical Hazard Signs
Zing
DANGER Sign, Electrical, 7X10", Plastic
Mfr # 1089
Zoro # G9580693
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-NEC Regulations
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1089
- Zoro # G9580693
- UPC # 00611105909152
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 4/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches. OSHA-NEC Regulations, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Half Dome Safety Mirror (H-DOME-P18)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (612S0023BL)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK RG L)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- Zing Signs