Shop All Personal Protective Equipment Signs
Zing
DANGER Sign, Do Not Operate, 10X14", ADH
Mfr # 2096S
Zoro # G9581061
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate Without Wearing Safety Glasses
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2096S
- Zoro # G9581061
- UPC # 00611105905222
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Operate Without Wearing Safety Glasses |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Header Legend Color | White |
Header Background Color | Black, Red, White |
Legend Style | Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Operate Without Wearing Safety Glasses, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY SINGLE POLE SNAP ON BREAKER LOCKOUT, PK6 (65815)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs - Entran Only (A-1218 Enter-Exit Signs - Entran Only)
- LYLE Left Downward Arrow Traffic Sign, 24 in Height, 12 in Width, Aluminum, Vertical Rectangle, No Text (W16-7PL-24DA)
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- ZING Danger Sign, 10x14 In, R and BK/WHT, ENG, 2661A (2661A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- NMC Caution Respirators Required In This Are, 10 in Height, 14 in Width, Rigid Plastic (C71RB)
- Zing Personal Protective Equipment Signs