Shop All Personal Protective Equipment Signs
Zing
DANGER Sign, Do Not Operate, 10X14"
Mfr # 2096
Zoro # G9580711
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate Without Wearing Safety Glasses
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2096
- Zoro # G9580711
- UPC # 00611105905215
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Operate Without Wearing Safety Glasses |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Includes | Adhesive Mounting Tabs |
Sign Legend Color | Black |
Header Legend Color | White |
Legend Style | Text |
Header Background Color | Black, Red, White |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Text Color | Black |
Sign Legend | Do Not Operate Without Wearing Safety Glasses |
Sign Header | Danger |
Description
Danger Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Do Not Operate Without Wearing Safety Glasses, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Safety Cuff, Blue/Tan, M, PR (4AJ82)
- SIGNMISSION Danger-Look Out For Forklifts Bilingual-10in x 14in OSHA, DS-Look Out For Forklifts (Bilingual) (DS-Look Out For Forklifts (Bilingual))
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, M (LUX-SSETPBK-YM)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (787270)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- ZING Caution Hardhat Sign, L-Shape, Plastic (2599)
- ZING DANGER Sign, Hard Hats Required, 10X14", Sign Legend Color: Black (2122A)
- ZING CAUTION Sign, Ear Protection Required, AL (1146A)
- ZING CAUTION Sign, Eye Protection Required, ADH, Height: 7" (1148S)
- ZING Respirator Sign, V-Shape, Plastic (2592)
- SIGNMISSION OSHA Danger, Welding In Progress Eye Protection Required, 14in X 10in Alum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-1623)
- Zing Personal Protective Equipment Signs