Shop All Electrical Hazard Signs
Zing
DANGER Sign, Battery Charging Area, AL, Width: 14"
Mfr # 2113A
Zoro # G8437681
original price:
$16.73
26% off
new price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Battery Charging Area
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2113A
- Zoro # G8437681
- UPC # 00611105905000
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Battery Charging Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Header Legend Color | White |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Battery Charging Area, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L (141S0038BL)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Small (Size 7), 1 Pair (11-644V)
- JUSTIN ORIGINAL WORKBOOTS Size 8 Women's Western Boot Steel Work Boot, Brown (GY9980)
- BDG FR Canvas Welding Sleeves, PR, 18" PR (64-1-84-18)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475T57 (475T57)
- Zing Electrical Hazard Signs