Shop All Electrical Hazard Signs
Zing
DANGER Sign, Battery Charging Area, ADH
Mfr # 1113S
Zoro # G8890067
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Battery Charging Area
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1113S
- Zoro # G8890067
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Battery Charging Area |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Sign Legend Color | Black |
Legend Style | Text |
Sign Legend Text Color | Black |
Sign Legend | Battery Charging Area |
Sign Header | Danger |
Sign Header Text Color | White |
Sign Header Background Color | Black, Red, White |
Glow In The Dark | No |
Product Type | Danger Sign |
Description
Danger Sign, Rectangle, English, Sign Legend Battery Charging Area
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- EPSON Printable Magnetic Label Cartridge (212MTBWPX-4.9)
- SIGNMISSION Private Parking Lot Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23267 (A-DES-BS-1818-23267)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1164-RD_7X5 (U4-1164-RD_7X5)
- Zing Signs