Shop All Electrical Hazard Signs
Zing
DANGER Sign, Battery Charging Area, 7X10"
Mfr # 1113
Zoro # G8888140
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Battery Charging Area
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1113
- Zoro # G8888140
- UPC # 00611105908834
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Battery Charging Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Includes | Adhesive Mounting Tabs |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Sign Legend Color | Black |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Battery Charging Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8518347)
- DRAEGER Detector Tube, Water Vapor, PK10 (8101321)
- RADIANS XL Unisex Long Sleeve T-Shirt, 24 in. (ST21-NPGS-XL)
- MILLER ELECTRIC Breathing Tube Cover, 6" x 4" x 1" Size (265312)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- NMC Caution Battery Charging Station Sign, C386PB (C386PB)
- Zing Signs