Shop All Electrical Hazard Signs
Zing
DANGER Sign, Authorized Personnel Only, Legend Style: Text
Mfr # 2120S
Zoro # G8891047
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Equipment Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2120S
- Zoro # G8891047
- UPC # 00611105905284
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/40 in |
Sign Legend Character Height | 1 1/8 in |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Electrical Equipment Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Dealer Apron, F77, Black (18499)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, XL (2RB38)
- FALLTECH Fall Protection Harness, Vest Style, S/M (8141BSM)
- BULLARD Replacement Ear/Neck Protector (R721)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- NMC Danger Two Way Feed Sign, D322RB (D322RB)
- Zing Electrical Hazard Signs