Shop All Electrical Hazard Signs
Zing
DANGER Sign, Authorized Personnel, 7X10", Width: 10"
Mfr # 1120S
Zoro # G8890049
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Electrical Equipment Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1120S
- Zoro # G8890049
- UPC # 00154126005279
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Electrical Equipment Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Sign Legend Color | Black |
Header Legend Color | White |
Header Background Color | Black, Red, White |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Electrical Hazard, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Electrical Equipment Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (62WHR)
- DMM Perfect O Carabiner Locksafe (40940)
- BRADY Label, 1 in W, Clear; White (M7-31-427)
- PIONEER Multi Pocket Mesh Vest, Orange, Large (V1024850U-L)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- LYLE Reflalum Danger Do Not Watch, 10"x7", Height: 7 in (LCU4-0110-RA_10X7)
- Zing Signs