Shop All Facility Signs
Zing
Danger Sign, 7 x 10In, R and BK/WHT, ENG, 1116
Mfr # 1116
Zoro # G4779713
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Clearance
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1116
- Zoro # G4779713
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 7/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8990800)
- OMNIMED Stainless Steel Triple Glove Box Holder (305303)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 2XL (8384)
- ZING Recycle Label, PK5 (1041S)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Maximum Load Capacity 3000 Lbs Per Shelf, Landscape (OS-WS-D-35-L-12675)
- Zing Signs