Shop All Facility Signs
Zing
Danger Sign, 7 x 10In, R and BK/WHT, ENG, 1106
Mfr # 1106
Zoro # G3838134
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Out
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1106
- Zoro # G3838134
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 1 7/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Circuit Breaker Lockout, Universal, PK3 (7110)
- HONEYWELL Glovebox Glove, 10-1/2 Size, 32" L, PR (8Y3032A/10H)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2713 (2713)
- ZING AED Sign, L-Shape, Plastic, 2563 (2563)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- LYLE Facility Sign, 7x5 In., English, U1-1031-RD_7X5 (U1-1031-RD_7X5)
- Zing Signs