Shop All Security & Access Signs
Zing
Danger Sign, 7 x 10In, R and BK/WHT, ENG, 1095
Mfr # 1095
Zoro # G4780176
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate This Machine Unless Authorized
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1095
- Zoro # G4780176
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate This Machine Unless Authorized, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Eyewash Station in Green (PD995E)
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- AEROWASH Refill Bottles For 75 Series Eyewash Sta (AW16OZEPUS)
- GLOVE GUARD Goggle Guard® clip with Accessory Kit, Blue (81200BL)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Sign, Notice No Food or Drink, 10x14", AL (2991A)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- NMC Danger Unauthorized Personnel Keep Out Sign, D143AB (D143AB)
- Zing Signs