Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # 1127S
Zoro # G4779564
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Gas
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1127S
- Zoro # G4779564
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/40 in |
Sign Legend Character Height | 1 1/8 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- TOWA Full Coated PVC Gloves, PVC Chemical protection--Great Grip in Oil-Rough Palm Finish PR (FC1P12-04-L)
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-LG-XL)
- BRADY Lockout Cabinet, Unfilled, 10 In H (LR008E)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- ZING Sign, Danger Pesticide Storage, 10x14", PL (20002)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- ZING Sign, Danger Respirable Silica, 7x10", AL (1961A)
- ZING Biohazard Sign, 10 in H, 7 in W, Rectangle, English, 1924A (1924A)
- NMC Danger Flammable Gas Sign, D276RB (D276RB)
- Zing Signs