Shop All Hot Surface, Temperature & Work Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # 1126S
Zoro # G4779871
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot Equipment
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1126S
- Zoro # G4779871
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/40 in |
Sign Legend Character Height | 1 1/8 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Equipment, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2006 Pk (198-R-06)
- 212 PERFORMANCE Cut Resistant Glove, Lvl 3, Black, M, PR (IMPC3AM-05-009)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (WMN100259)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 L)
- SIGNMISSION OSHA Danger Sign, Hot SurfaceBurn Hazard Impact, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-2409)
- SIGNMISSION OSHA Danger Decal, Hot, 7in X 5in Decal, 5" H, 7" W, Landscape, Hot (OS-DS-D-57-L-19399)
- LYLE Warning Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U6-1124-RD_7X5 (U6-1124-RD_7X5)
- LYLE Hot Surface Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0100-RD_10x7)
- SIGNMISSION OSHA Danger Sign, Hot Material, 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-DS-P-1824-L-1360)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1433-RA_10X7 (U4-1433-RA_10X7)
- LYLE Hot Surface Warning Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU6-0023-ND_14X10)
- Zing Hot Surface, Temperature & Work Signs