Shop All Machine Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 1095S
Zoro # G8434428
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1095S
- Zoro # G8434428
- UPC # 00611105909114
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Operate This Machine Unless Authorized |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Header Background Color | Black, Red, White |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Text |
Sign Legend Color | Black |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Operate This Machine Unless Authorized, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 2-1/4X9, PK25 (JL2010O)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLXL000400)
- MAPA Cleanroom Gloves, Size 10, 20 mil, PK72 (E-194)
- RADIANS Radians Arctic Radwear(R) Hard Hat Cooling Sweatband (RCS211)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Danger Construction Site Sign, 7 in Height, 10 in Width, Rigid Plastic (D247R)
- NMC 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D479PB)
- NMC Caution Do Not Operate Without Guards In, 14 in Height, 10 in Width (CGA6PB)
- LYLE Reflective Construction Area Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0492-RA_14X10)
- NMC Caution Welding Fumes May Be Present Sig, 7 in Height, 10 in Width, Rigid Plastic (C193R)
- NMC Danger, Construction Site Authorized Personnel (DGA78AB)
- Zing Signs