Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # 1123
Zoro # G4779817
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Materials
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1123
- Zoro # G4779817
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 7/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Materials, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Utility Polo, Size M, Silver Tan (41180)
- HARDLINE PRODUCTS Number 0 Decal, 3" Black Vinyl, PK10 (3SCBP0)
- NMC Caution Men Working Sign, C69PB (C69PB)
- EPSON Head Cleaning Cartridge, Clear, Labels/Roll: Continuous (236HCPX)
- ZING Sign, Danger Poison Storage Area, 10x14, AL (20000A)
- ZING Sign, Danger BioHazard, Waste, 7x10", ADH (10053S)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- ZING Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1114S (1114S)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2127A (2127A)
- BRADY Warning Sign, 7 in H, 10 in W, Rectangle, English, 126564 (126564)
- Zing Chemical, Gas & Hazardous Material Signs