Shop All Machine Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # 1119
Zoro # G4779783
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Hands Clear
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1119
- Zoro # G4779783
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 1 1/8 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(10-Pack) (BLSH-ES-L-SV2O-10)
- XTRATUF Ins Boots, Size 11, 15" H, Brown, Plain, PR (22274G/11)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL2X001200)
- ZORO SELECT Blank Warning Stake, Reinforced Polymer, 66" H, 3-3/4" W, White (96954)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Danger Demolition Work In Progress Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D257PB)
- NMC Danger Overhead Hoist Sign (D462AB)
- NMC Large Format Caution Blasting Area Sign (C663RC)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1264-RD_14X10 (U4-1264-RD_14X10)
- NMC Sign, Lrg Form Dangr Construction Area, 20 in Height, 28 in Width, Aluminum (D132AD)
- NMC This Machine Has No Brain Sign - Bilingu, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M444PB)
- Zing Signs