Shop All Machine Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # 1105
Zoro # G4780815
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Keep Fingers Clear Of Machine While In Motion
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1105
- Zoro # G4780815
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 7/8 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Fingers Clear Of Machine While In Motion, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, L (601)
- 3M Hard Hat Suspension Strap, Black (H-700-S6)
- BRADY Manhole Cover Sign, Danger Confined Space (43748)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (127909)
- SIGNMISSION OSHA Notice Sign, Gear Oil, 10in X 7in Decal, 10" W, 7" H, Landscape, Gear Oil Sign (OS-NS-D-710-L-13094)
- NMC Tag, Danger This Machine Starts Autom, 10 in Height, 14 in Width, Rigid Plastic (D87RB)
- SIGNMISSION OSHA WARNING Sign, Machine Under Repair Do Not Operate, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-WS-D-710-L-12670)
- NMC Caution Lockout For Safety Before You St, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C177PB)
- NMC Danger Overhead Hoist Sign (D653AB)
- Zing Signs