Shop All Electrical Hazard Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English
Mfr # 1103
Zoro # G4780772
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1103
- Zoro # G4780772
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 13/200 in |
Sign Legend Character Height | 7/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, M, PK12 (1936M)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (PSD-TRIP-M)
- NMC Write-On Nfpa Labels, Width: 6" (HMS16L)
- ZING CAUTION Sign, Electrical Panel, 7X10" (1145)
- ZING Sign, Danger Electrical Hazard, 7x10", ADH (1981S)
- ZING Sign, Danger Electrical Hazard, 10x14", PL (2981)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- ZING Sign, Danger 480V, 7x10", Adhesive (1973S)
- ZING DANGER Sign, High Voltage, 10X14", Adhesive (2103S)
- LYLE Refl Alum Danger High Voltage, 10"x7", LCU4-0347-RA_10X7 (LCU4-0347-RA_10X7)
- Zing Electrical Hazard Signs