Shop All Machine Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English
Mfr # 1119
Zoro # G9580632
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1119
- Zoro # G9580632
- UPC # 00611105909626
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Keep Hands Clear |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065 in |
Legend Style | Text |
Header Legend Color | White |
Header Background Color | Black, Red, White |
Sign Legend Color | Black |
Includes | Adhesive Mounting Tabs |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Keep Hands Clear, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Keep Hands Clear, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI LED Edge-lit Exit Sign, OL2HTLR1MCR-120277V (OL2HTLR1MCR-120277V)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- REVISION MILITARY Slim Tactical Safety Goggles Kit, Clear, Smoke Gray Anti-Fog, Scratch-Resistant Lens (4-0045-0201)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- NMC Caution Low Headroom Sign (C43RB)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U38 (478U38)
- NMC Danger Construction Site Sign, 7 in Height, 10 in Width, Rigid Plastic (D247R)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D43 (475D43)
- NMC Danger Construction Site Keep Out Sign (D491PB)
- LYLE Crane & Hoists Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0455-RD_10X7)
- Zing Signs