Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # 1125A
Zoro # G4096915
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Keep Flames And Heat Away
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1125A
- Zoro # G4096915
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in, 1 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Keep Flames And Heat Away, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 5/8 in, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- BRADY Prot Eyewear Disp, Stk, Clr, Acryl, Wall Mtg (MVSDL)
- HONEYWELL QB1HYG Disposable Vinyl Earplugs, Bell Shape, 27 dB, Orange (QB1HYGG)
- TINGLEY Black PVC SafetyToe Boot, Men's, 9, PR (31261)
- ZING Sign, Emergency, Emergency Oxygen, 7x10, ADH (10082S)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- ZING Sign, Danger BioHazard, Waste, 7x10", ADH (10053S)
- ZING Biohazard Sign, 7 in H, 10 in W, Rectangle, English, 1912A (1912A)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- NMC Danger High Pressure Gas Line Sign, D287PB (D287PB)
- Zing Signs