Shop All Machine Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # 1119A
Zoro # G3895227
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1119A
- Zoro # G3895227
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 1/18 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1/18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA "D" Shape, Stainless Steel 80mm (564E00PP0K)
- SIMPLE GREEN Secondary Label, PK10 (9510001000112)
- ONYX OUTDOOR Onyx Airspan Breeze Life Jacket - M/L - Purple (123000-600-040-23)
- WESTWARD Knee Pads, Flex, Neoprene, Universal, PR (5MZH8)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475C98 (475C98)
- NMC Warning Pinch Points Label, Pk5 (WGA32AP)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM613VSP)
- NMC Danger Construction Site No Trespassing Sing (D248PB)
- NMC Danger Construction Area Keep Out Sign - Bilingual (ESD266RB)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H66 (476H66)
- Zing Signs