Shop All Machine Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 1107A
Zoro # G8434531
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1107A
- Zoro # G8434531
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Standards | LEED Accreditation |
Double-Sided | No |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Legend Style | Text |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Lockout Tagout, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 6-7, Women's 8-9, 1 Pair (PAM-M67/W89)
- NMC Caution Do Not Operate Without Guards In Position Bilingual Label, Pk5 (ESC625AP)
- AIDATA Anti-Fatigue Floor Mat, Beveled Edge Design (FM-1010)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701N95L)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1055-RA_10X7 (U4-1055-RA_10X7)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0580-RD_7X5)
- NMC Caution Turn Off Machine Sign - Bilingual (ESC710PB)
- NMC Caution Do Not Operate Machine Without Guards Sign (C457RB)
- NMC Danger Automatic Equipment May Start At Anytime Sign (D401R)
- NMC Danger Blasting Area Keep Clear Sign, 10 in Height, 14 in Width, Rigid Plastic (D229RB)
- Zing Signs