Shop All Machine Signs
Zing
Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English
Mfr # 1095A
Zoro # G8889918
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1095A
- Zoro # G8889918
- UPC # 00611105909091
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Do Not Operate This Machine Unless Authorized |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.040 in |
Double-Sided | No |
Legend Style | Text |
Header Legend Color | White |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black |
Header Background Color | Black, Red, White |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Do Not Operate This Machine Unless Authorized, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486Y63 (486Y63)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-722-5PK (HWL-535-722-5PK)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- LYLE Reflective Welding Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0212-RA_10x7)
- NMC Danger Nip Points Sign (D455R)
- NMC Caution Do Not Walk On Conveyors Sign (C146P)
- LYLE Alum Danger Pinch Points, 10"x7", LCU4-0165-NA_10X7 (LCU4-0165-NA_10X7)
- SIGNMISSION OSHA Sign Lockout Machinery Prior Servicing Bilingual 18in X 12in Alum, 18" W, 12" H, Landscape (OS-WS-A-1218-L-12669)
- NMC Danger Do Not Operate Without Guards In Place Sign (D505AB)
- Zing Machine Signs