Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 7 in H, 10 in W, Rectangle, English, 1127A
Mfr # 1127A
Zoro # G8890222
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1127A
- Zoro # G8890222
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Danger Sign, Rectangle, English, Sign Legend Flammable Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, General Purpose, 2XL, PR (3071-XXL (11))
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-5-B-10)
- WEARWELL 10 ft. L x PVC Surface With Anti-Microbial Nitrile Infused Sponge, 7/8" Thick (419.78X4X10AMCH)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Black, Plain, PR (75108/6)
- ZING Biohazard Sign, 10 in H, 7 in W, Plastic, Rectangle, English, 1924 (1924)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2676A (2676A)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- ZING Sign, Danger Respirable Silica, 7x10", AL (1961A)
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- ZING Biohazard Sign, 10 in H, 7 in W, Rectangle, English, 1924A (1924A)
- NMC Caution Contains Hazardous Material See Sds File Sign, C747RB (C747RB)
- Zing Chemical, Gas & Hazardous Material Signs