Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 7 in H, 10 in W, Rectangle, English, 1125A
Mfr # 1125A
Zoro # G8434741
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Header Legend Color White
- Sign Legend Color Black
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1125A
- Zoro # G8434741
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Header | Danger |
Header Legend Color | White |
Sign Legend Color | Black |
Sign Background Color | White |
Legend | Flammable Keep Flames And Heat Away |
Glow-in-the-Dark | No |
Legend Style | Text |
Header Background Color | Black, Red, White |
Printed Language | English |
Double-Sided | No |
Item | Danger Sign |
Sign Shape | Rectangle |
Thickness | 0.040 in |
UV Resistant | Yes |
Sign Mounting Style | Surface |
Sign Material | Aluminum |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend Flammable Keep Flames And Heat Away, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, Full Finger Coverage, L Sz (KCI2PU-04-L)
- BRADY Numbers and Letters Labels, PK 10 (5050P-B)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- ZING Sign, Danger Pesticide Storage, 10x14", PL (20002)
- ZING Sign, Danger BioHazard, Waste, 7x10", ADH (10053S)
- ZING Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1114S (1114S)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M53 (471M53)
- Zing Chemical, Gas & Hazardous Material Signs