Shop All Hot Surface, Temperature & Work Signs
Zing
Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1126S
Mfr # 1126S
Zoro # G8434653
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hot Equipment
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1126S
- Zoro # G8434653
- UPC # 00611105909572
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Hot Equipment |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Legend Style | Text |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Hot, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hot Equipment, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Super Soft Knee Pad w/Front Closure (WL139)
- KLEIN TOOLS Tree Climber Set 2-3/4-Inch Gaffs, 15 to 19-Inch (CN1907AR)
- CONDOR Cut Resistant Sleeve, 18 In., Black (3NYZ8)
- MSA SAFETY Filter Cover (489353)
- SIGNMISSION OSHA Danger Decal, Hot, 7in X 5in Decal, 5" H, 7" W, Landscape, Hot (OS-DS-D-57-L-19399)
- CONDOR Danger Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, English, 474X92 (474X92)
- CONDOR Danger Sign, 10" W x 7" H, 0.032" Thick, 474Z13 (474Z13)
- NMC Danger Hot Surface Do Not Touch Sign, D559RB (D559RB)
- NMC Caution Hot Sign, C35RB (C35RB)
- SIGNMISSION OSHA Danger Decal, Hot Surface Do Not Touch, 5in X 3.5in Decal, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-DS-D-35-L-19398-10PK)
- NMC Caution Hot Work Permit Required In This Area Sign, C526RB (C526RB)
- Zing Signs