Shop All Chemical, Gas & Hazardous Material Signs
Zing
Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 1099S
Mfr # 1099S
Zoro # G8434592
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable Liquids
- Height 7 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1099S
- Zoro # G8434592
- UPC # 00611105909299
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Danger Sign |
Header | Danger |
Legend | Flammable Liquids |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025 in |
Header Background Color | Black, Red, White |
Legend Style | Text |
Header Legend Color | White |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Flammable Liquids, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size XL, Brown, PR (IEX-PIG-05-XL)
- PETZL Replacement Rope Lanyard, 2 m, Nylon (L052FA00)
- LYLE Reserved Parking Sign, 18" x 12, RP-057-12HA (RP-057-12HA)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL (35-0799-99X01)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2676A (2676A)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- ZING Sign, Emergency, Emergency Oxygen, 7x10", PL (10082)
- ZING Sign, Danger Acid, 7x10", Adhesive (1971S)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- ZING Tag, 5 3/4 in Height, 3 in Width (7017)
- NMC Danger Lead Work Area Sign, D36PD (D36PD)
- Zing Chemical, Gas & Hazardous Material Signs