Shop All Machine Signs
Zing
Danger Sign, 7" Height, 10" Width, Polyester, Rectangle, English
Mfr # 1108S
Zoro # G8890082
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1108S
- Zoro # G8890082
- UPC # 00611105909718
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/40 in |
Sign Legend Character Height | 5/8 in |
Description
Danger Sign, Sign Subject Matter Machine and Operational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Moving Machinery, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-FF-30-AM)
- RADIANS Radians Radband 2 Banded Earplugs, 25dB, Orange Pods, Yellow Band (RB2120)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Large (PW9230L)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- SIGNMISSION OSHA Danger Sign, Moving Machinery Bilingual, 24in X 18in Aluminum, 18" W, 24" H, Bilingual Spanish (OS-DS-A-1824-VS-1453)
- NMC Danger Do Not Operate Man Working On Repairs Sign (D430AB)
- SIGNMISSION OSHA Decal, Equipment Starts Automatically Bilingual, 10in X 7in Decal, 7" H, 10" W, Landscape (OS-DS-D-710-L-19347)
- NMC Caution Fragile Equipment Do Not Touch S, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C497PB)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0079-NP_10X7)
- NMC Danger Automatic Equipment May Start At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D401PB)
- Zing Signs